Buy more than* S$200* and get FREE SHIPPING

  • Slide Switch Ss Series
  • Slide Switch Ss Series
  • Slide Switch Ss Series
  • Slide Switch Ss Series

Slide Switch Ss Series SS-22SDP2

5.00 (3)
Item.#
07071504
Mfr.#
SS-22SDP2
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Switching Type
Shorting
Mechanical Opening and Closing Durability
More than 10000 times
Terminal Pitch (mm)
2.54
Contact Resistance (mohm)
20 or less (DC2 - at 4V 100mA)
Functional Opreration
Double-pole, double-throw (ON-ON)
Terminal Length (mm)
3
Operating Portion Shape
Vertical knob
Electrical Opening and Closing Durability
More than 10000 times
Heat Resistant
3 seconds or less temperature 350deg C or less if you are using a solder bath : 5 seconds or less temperature 270deg C or less, but the case of through-hole board: 5 seconds or less temperature below 250deg C preheating, please go within 30 seconds 120deg C below.
Stroke (mm)
2
Material (terminal)/ Processing
Copper alloy / silver plating
Current Capacity (A)
0.1 DC30V
Insulation Resistance (Mohm)
100 or more (DC500V)
Withstand Voltage
For more than one minute AC500V
Operating Temperature Range (deg C)
-15 - +60
Number of Poles
2
Application
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Caution
Cannot wash that without taking it apart. When cleaning flux after soldering printed circuit board side use alcohol-based cleaning solution. For soldering, make sure that the switch knob must be in stop position. Do not operate the knob during soldering. Leaving the soldering after 2 minutes at room temperature.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of prototype circuit
5
From Japan
On 2017-06-02 14:40:59
It is handy because it is small and easy to operate. I am glad if there are 10 cheap cheapest items.
This review is about item#7071495.
For replacement
5
From Japan
On 2017-02-27 15:01:39
I use it normally I think that I will purchase again because the cost is also good
This review is about item#7071522.
Electronic circuit
5
From Japan
On 2015-03-06 13:28:39
You can replace this switch for parts that switch with jumpers. The pitch is 2.54 mm. The height is also lower than the pin header, jumper.
This review is about item#07071495.