Buy more than* S$200* and get FREE SHIPPING

  • Slide Switch Ss Series
  • Slide Switch Ss Series
  • Slide Switch Ss Series
  • Slide Switch Ss Series

Slide Switch Ss Series SS-12SDH2

5.00 (3)
Item.#
07071513
Mfr.#
SS-12SDH2
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switching Type
Shorting
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC500V Over 1 minute
Operating Temperature Range (deg C)
-15 - +60
Number of Poles
1
Mechanical Opening and Closing Durability
10000 times or more
Terminal Pitch (mm)
2.54
Contact Resistance (mohm)
Under 20 (with DC2-4V 100mA)
Application
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Stroke (mm)
2
Functional Opreration
SINGLE-POLE DOUBLE-THROW (ON-ON)
Terminal Length (mm)
3
Operating Portion Shape
Horizontal knob
Electrical Opening and Closing Durability
10000 times or more
Material (terminal)/ Processing
Copper alloy/silver plating
Current Capacity (A)
0.1 DC30V
Caution
Cannot wash that without taking it apart. When cleaning flux after soldering printed circuit board side use alcohol-based cleaning solution. For soldering, make sure that the switch knob must be in stop position. Do not operate the knob during solde
Heat Resistant
When using a soldering iton (for attachment to a circuit board): below 350 degree c within 3 seconds f When using a solder pot: Less than 270 degress within 5 seconds. However if the through-hole boards: temperature at below 250 degree c within 5 seconds If
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of prototype circuit
5
From Japan
On 2017-06-02 14:40:59
It is handy because it is small and easy to operate. I am glad if there are 10 cheap cheapest items.
This review is about item#7071495.
For replacement
5
From Japan
On 2017-02-27 15:01:39
I use it normally I think that I will purchase again because the cost is also good
This review is about item#7071522.
Electronic circuit
5
From Japan
On 2015-03-06 13:28:39
You can replace this switch for parts that switch with jumpers. The pitch is 2.54 mm. The height is also lower than the pin header, jumper.
This review is about item#07071495.