Buy more than* S$200* and get FREE SHIPPING

  • Micro Slide Switch SS-22
  • Micro Slide Switch SS-22
  • Micro Slide Switch SS-22
  • Micro Slide Switch SS-22

Micro Slide Switch SS-22 SS-22SDH2

Item.#
07071522
Mfr.#
SS-22SDH2
Package Qty.
1PC
Ship pack of
1
1.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switching Type
Shorting
Mechanical Opening and Closing Durability
10000 times or more
Terminal Pitch (mm)
2.54
Contact Resistance (mohm)
20 or less (at DC2 to 4V 100mA)
Functional Opreration
2-pole, double-throw (ON-ON)
Terminal Length (mm)
3
Operating Portion Shape
Horizontal knob
Electrical Opening and Closing Durability
10000 times or more
Caution
Cannot wash that without taking it apart. When cleaning flux after soldering printed circuit board side use alcohol-based cleaning solution. For soldering, make sure that the switch knob must be in stop position. Do not operate the knob during soldering.
Stroke (mm)
2
Material (terminal)/ Processing
Copper alloy / silver plating
Current Capacity (A)
0.1 DC30V
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
1 minute or AC500V
Operating Temperature Range (deg C)
-15 to +60
Number of Poles
2
Heat Resistant
3 seconds or less 350 deg C temperature below if you are using a solder bath : within 5 seconds or less 270 deg C temperature, However, in the case of through-hole board: within 5 seconds 250 deg C temperature below
Application
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.