Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slide Switch Ss Series
  • Slide Switch Ss Series
  • Slide Switch Ss Series
  • Slide Switch Ss Series

Slide Switch Ss Series SS-12SBP2

5.00 (3)
Item.#
07071531
Mfr.#
SS-12SBP2
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switching Type
Shorting
Operating Portion Shape
Vertical knob
Electrical Opening and Closing Durability
10000 times or more
Material (terminal)/ Processing
Copper alloy / silver plating
Current Capacity (A)
0.1 DC30V
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
1 minute or AC500V
Operating Temperature Range (deg C)
-15 to +60
Application
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Stroke (mm)
2
Number of Poles
1
Mechanical Opening and Closing Durability
10000 times or more
Terminal Pitch (mm)
2.00
Contact Resistance (mohm)
20 or less (at DC2 to 4V 100mA)
Functional Opreration
Single-pole double-throw (ON-ON)
Terminal Length (mm)
3
Caution
Cannot wash that without taking it apart. When cleaning flux after soldering printed circuit board side use alcohol-based cleaning solution.
For soldering, make sure that the switch knob must be in stop position.
Do not operate the knob during soldering. Leaving the soldering after 2 minutes at room temperature.
Heat Resistant
3 seconds or less 350 deg C temperature below if you are using a solder bath : within 5 seconds or less 270 deg C temperature, However, in the case of through-hole board: within 5 seconds 250 deg C temperature below
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of prototype circuit
5
From Japan
On 2017-06-02 14:40:59
It is handy because it is small and easy to operate. I am glad if there are 10 cheap cheapest items.
This review is about item#7071495.
For replacement
5
From Japan
On 2017-02-27 15:01:39
I use it normally I think that I will purchase again because the cost is also good
This review is about item#7071522.
Electronic circuit
5
From Japan
On 2015-03-06 13:28:39
You can replace this switch for parts that switch with jumpers. The pitch is 2.54 mm. The height is also lower than the pin header, jumper.
This review is about item#07071495.