Buy more than* S$200* and get FREE SHIPPING

  • Rocker Switch S Type Jw Series Illuminated Type
  • Rocker Switch S Type Jw Series Illuminated Type
  • Rocker Switch S Type Jw Series Illuminated Type
  • Rocker Switch S Type Jw Series Illuminated Type

Rocker Switch S Type Jw Series Illuminated Type JW-S11RKKM

4.33 (3)
Item.#
07071574
Mfr.#
JW-S11RKKM
Package Qty.
1PC
Ship pack of
1
2.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Tab terminal's VDE Certification Marks not aquired. When using a soldering iron, keep the temperature below 350degree C, within 3 seconds
Color (Body)
Black
Electrical Opening and Closing Durability
10000 times or more
Mechanical Opening and Closing Durability
more than30000 times
Current Capacity (A)
10 AC125V 10 AC250V
LED Color
Green
Circuit
Unipolar single throw
Functional Opreration
ON - OFF
Operating Portion Shape
Locker
Heat Resistant
In the case of use of a soldering iron: Temperature of 350 deg C or less, Less than 3 seconds
Terminal Shape
Solder terminal (use is possible also as tab terminal #187)
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Button Plane Tilt (degree)
30
Number of Poles
1
TRUSCO Part Number
413-2033
Contact Resistance (mohm)
10 or less (at DC2-4V 100mA)
Insulation Resistance (Mohm)
More than 500 (DC500V)
Operating Part Color
Black
Standard
UL, VDE, C-UL
Operating Temperature Range (deg C)
-25 - 50
Withstand Voltage
AC2.0kV (between terminals-Terminal 1 minute or more) AC4.0kV (between terminals and Earth more than 1 minute)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To a camper
5
From Japan
On 2017-04-17 06:55:07
It is used for turning on / off addition of the camper.
This review is about item#07071583.
As an auto antenna switching device of a car.
5
From Japan
On 2015-04-21 22:18:16
It is a product of Nippon switchgear and reliable. Because there is no built-in resistance in the LED light-emitting part, it is somewhat troublesome to attach a resistor to the terminal. This is unavoidable because it emphasizes versatility. It is a product without any problem in operation. It is the product I want to purchase next time.
This review is about item#07071574.
ON OFF switch of auxiliary light
3
From Japan
On 2014-06-02 10:54:06
For use with a vehicle auxiliary light (LED) I use resistors (lit on)) on the line. Even for back fog, since it is used with LED color difference (genuine SW) and because it is exchanged and it fits in two rows, it does not need to process the vehicle panel, so it is handy.
This review is about item#07071574.