Buy more than* S$200* and get FREE SHIPPING

  • Rocker Switch S Type Jw Series Illuminated Type
  • Rocker Switch S Type Jw Series Illuminated Type
  • Rocker Switch S Type Jw Series Illuminated Type
  • Rocker Switch S Type Jw Series Illuminated Type

Rocker Switch S Type Jw Series Illuminated Type JW-S11RKKR

4.00 (2)
Item.#
07071583
Mfr.#
JW-S11RKKR
Package Qty.
1PC
Ship pack of
1
2.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Tab terminal's VDE Certification Marks not aquired. When using a soldering iron, keep the temperature below 350degree C, within 3 seconds
Color (Body)
Black
Operating Part Color
Black
Standard
UL, VDE, C-UL
Operating Temperature Range (deg C)
-25 - 50
Number of Poles
1
TRUSCO Part Number
413-2041
Contact Resistance (mohm)
10 or less (at DC2-4V 100mA)
Insulation Resistance (Mohm)
More than 500 (DC500V)
Circuit
Unipolar single throw
Withstand Voltage
AC2.0kV (between terminals-Terminal 1 minute or more) AC4.0kV (between terminals and Earth more than 1 minute)
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Button Plane Tilt (degree)
30
Functional Opreration
ON - OFF
Operating Portion Shape
Locker
Electrical Opening and Closing Durability
10000 times or more
Mechanical Opening and Closing Durability
more than30000 times
Current Capacity (A)
10 AC125V 10 AC250V
LED Color
Red
Accessories
Barrier (AT-219)
Heat Resistant
In the case of use of a soldering iron: Temperature of 350 deg C or less, Less than 3 seconds
Terminal Shape
Solder terminal (use is possible also as tab terminal #187)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As car of the auto antenna switch.
5
From Japan
On 2015-04-21 22:18:16
Is a product of Japan switch, there is a reliability. Since the resistance in the LED light emission unit is not internal organs, that must put a resistor terminal, kana somewhat troublesome. This is due to the emphasis on versatility, can not be helped. It is no problem if the product in action. Next time also want to buy the product.
This review is about item#07071574.
ON OFF switch of auxiliary lights
3
From Japan
On 2014-06-02 10:54:06
For use in the vehicle auxiliary lamp with resistance to (LED) line we use (lighting at ON). Since we are using in the difference LED color even for the back fog has come in handy because it is not necessary to let a vehicle panel processing fit in two tandem in the (genuine SW) and replacement.
This review is about item#07071574.