Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rocker Switch S Type Jw Series Illuminated Type
  • Rocker Switch S Type Jw Series Illuminated Type
  • Rocker Switch S Type Jw Series Illuminated Type
  • Rocker Switch S Type Jw Series Illuminated Type

Rocker Switch S Type Jw Series Illuminated Type JW-S11RKKY

4.60 (5)
Item.#
07071592
Mfr.#
JW-S11RKKY
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Tab terminal's VDE Certification Marks not aquired. When using a soldering iron, keep the temperature below 350degree C, within 3 seconds
Color (Body)
Black
Insulation Resistance (Mohm)
More than 500 (DC500V)
Circuit
Unipolar single throw
Functional Opreration
ON - OFF
Operating Portion Shape
Locker
Electrical Opening and Closing Durability
10000 times or more
Mechanical Opening and Closing Durability
30000 times or more
Contact Resistance (mohm)
Less than 10 (at DC2-4V 100mA)
Heat Resistant
In the case of use of a soldering iron: Temperature of 350 deg C or less, Less than 3 seconds
Terminal Shape
Solder terminal (use is possible also as tab terminal #187)
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Button Plane Tilt (degree)
30
Accessories
Barrier (AT-219)
Operating Part Color
Black
Standard
UL, VDE, C-UL
Operating Temperature Range (deg C)
-25 - 50
Number of Poles
1
Current Capacity (A)
10 AC125V 10 AC250V
LED Color
Yellow
Withstand Voltage
AC2.0kV (between terminals-Terminal 1 minute or more) AC4.0kV (between terminals and Earth more than 1 minute)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Power switch of prototype
5
From Japan
On 2018-02-22 10:40:42
It is a relatively inexpensive switch, but I think that it is a good product with high reliability
This review is about item#7071574.
Additional cooling fan on car.
5
From Japan
On 2017-08-14 21:47:49
Although it was about (630 Ω) in the LED resistance calculation, it is substitute for (1 kΩ) of stock and it is used for (AT cooler fan) (auxiliary light) SW. The resistor is placed between the SW terminal close to the LED terminal and the LED terminal on one side is grounded.
This review is about item#7071592.
To a camper
5
From Japan
On 2017-04-17 06:55:07
It is used for turning on / off addition of the camper.
This review is about item#07071583.
As an auto antenna switching device of a car.
5
From Japan
On 2015-04-21 22:18:16
It is a product of Nippon switchgear and reliable. Because there is no built-in resistance in the LED light-emitting part, it is somewhat troublesome to attach a resistor to the terminal. This is unavoidable because it emphasizes versatility. It is a product without any problem in operation. It is the product I want to purchase next time.
This review is about item#07071574.
ON OFF switch of auxiliary light
3
From Japan
On 2014-06-02 10:54:06
For use with a vehicle auxiliary light (LED) I use resistors (lit on)) on the line. Even for back fog, since it is used with LED color difference (genuine SW) and because it is exchanged and it fits in two rows, it does not need to process the vehicle panel, so it is handy.
This review is about item#07071574.