Buy more than* S$200* and get FREE SHIPPING

  • Rocker Switch S Type Jw Series Non-Illuminated Type
  • Rocker Switch S Type Jw Series Non-Illuminated Type
  • Rocker Switch S Type Jw Series Non-Illuminated Type
  • Rocker Switch S Type Jw Series Non-Illuminated Type

Rocker Switch S Type Jw Series Non-Illuminated Type JW-S11RRK

4.75 (4)
Item.#
07071617
Mfr.#
JW-S11RRK
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Number of Poles
1
Mechanical Opening and Closing Durability
more than30000 times
Current Capacity (A)
10 AC125V 10 AC250V
Insulation Resistance (Mohm)
More than 500 (DC500V)
Color (Body)
Black
Standard
UL, VDE, C-UL
Operating Temperature Range (deg C)
-25 - 70
Heat Resistant
In the case of use of a soldering iron: Temperature of 350 deg C or less, Less than 3 seconds
Terminal Shape
Solder terminal (use is possible also as tab terminal #187)
Functional Opreration
ON - OFF
Electrical Opening and Closing Durability
10000 times or more
Accessories
Barrier (AT-219)
Contact Resistance (mohm)
10 or less (at DC2-4V 100mA)
Circuit
Unipolar single throw
Operating Part Color
Red
Button Plane Tilt (degree)
30
Caution
Tab terminal's VDE Certification Marks not aquired. When using a soldering iron, keep the temperature below 350degree C, within 3 seconds
Withstand Voltage
AC2.0kV (between terminals-Terminal 1 minute or more) AC4.0kV (between terminals and Earth more than 1 minute)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used as an alternative part
4
From Japan
On 2016-06-30 19:12:06
The thickness of the terminal was small.
This review is about item#07071617.
Production of Spacey 125 (JF 04 type) headlight switch
5
From Japan
On 2016-03-06 19:12:13
I chose it by choosing the size of the switch and the magnitude of the current that can correspond to the small depth. The drop in voltage after installation was also less, it was a very good switch performance.
This review is about item#07071653.
Machine repair parts
5
From Japan
On 2014-10-17 14:30:26
Because the switch broke down, when we asked the manufacturer for repair, we requested 2000 yen business trip repair 13000 yen at parts cost. When I looked for broken parts with a monotail, it cost about 1,200 yen for shipping fee cash on delivery fee but it became possible to repair. In the future I would like to search by monotalaw and then request repair.
This review is about item#07071671.
Switch of optional parts of car
5
From Japan
On 2014-01-29 18:36:23
Size, operation feeling, I was sought.
This review is about item#07071644.