Buy more than* S$200* and get FREE SHIPPING

  • Rocker Switch S Type Jw Series Non-Illuminated Type
  • Rocker Switch S Type Jw Series Non-Illuminated Type
  • Rocker Switch S Type Jw Series Non-Illuminated Type
  • Rocker Switch S Type Jw Series Non-Illuminated Type

Rocker Switch S Type Jw Series Non-Illuminated Type JW-S21RRK

4.50 (6)
Item.#
07071653
Mfr.#
JW-S21RRK
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Circuit
2 pole single throw
Operating Part Color
Red
Button Plane Tilt (degree)
30
Functional Opreration
ON - OFF
Electrical Opening and Closing Durability
10000 times or more
Accessories
Barrier (AT-219)
Contact Resistance (mohm)
Less than 10 (at DC2-4V 100mA)
Heat Resistant
In the case of use of a soldering iron: Temperature of 350 deg C or less, Less than 3 seconds
Terminal Shape
Solder terminal (use is possible also as tab terminal #187)
Insulation Resistance (Mohm)
More than 500 (DC500V)
Color (Body)
Black
Standard
UL, VDE, C-UL
Operating Temperature Range (deg C)
-25 - 70
Number of Poles
2
Mechanical Opening and Closing Durability
30000 times or more
Current Capacity (A)
10 AC125V 10 AC250V
Caution
Tab terminal's VDE Certification Marks not aquired. When using a soldering iron, keep the temperature below 350degree C, within 3 seconds
Withstand Voltage
AC2.0kV (between terminals-Terminal 1 minute or more) AC4.0kV (between terminals and Earth more than 1 minute)
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For power supply control
3
From Japan
On 2018-04-04 14:25:11
We are still planning wiring drawing making, so I do not know the impression of the product yet I think whether it is small size and large capacity
This review is about item#7071644.
Replacement broken switch
5
From Japan
On 2018-02-24 12:02:17
I was in trouble because I did not find any switch in this size switch to various home centers and electric shops. I checked out the monotary book and it was perfect size as it was perfect size. I was saved!
This review is about item#7071601.
Used as an alternative part
4
From Japan
On 2016-06-30 19:12:06
The thickness of the terminal was small.
This review is about item#07071617.
Production of Spacey 125 (JF 04 type) headlight switch
5
From Japan
On 2016-03-06 19:12:13
I chose it by choosing the size of the switch and the magnitude of the current that can correspond to the small depth. The drop in voltage after installation was also less, it was a very good switch performance.
This review is about item#07071653.
Machine repair parts
5
From Japan
On 2014-10-17 14:30:26
Because the switch broke down, when we asked the manufacturer for repair, we requested 2000 yen business trip repair 13000 yen at parts cost. When I looked for broken parts with a monotail, it cost about 1,200 yen for shipping fee cash on delivery fee but it became possible to repair. In the future I would like to search by monotalaw and then request repair.
This review is about item#07071671.
Switch of optional parts of car
5
From Japan
On 2014-01-29 18:36:23
Size, operation feeling, I was sought.
This review is about item#07071644.