Buy more than* S$200* and get FREE SHIPPING

  • Small Slide Switch
  • Small Slide Switch
  • Small Slide Switch
  • Small Slide Switch

Small Slide Switch MS-12AAS1

5.00 (3)
Item.#
07071687
Mfr.#
MS-12AAS1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Poles
1
Stroke (mm)
2.2
Contact Specification
Silver
Contact Resistance (mohm)
10 or less (DC2 - at 4V 100mA)
Functional Opreration
ON - ON
Operating Portion Shape
Basic knob
Electrical Opening and Closing Durability
25000 times or more
Withstand Voltage
(For more than one minute between terminal and terminal) AC1.0kV (1 minute or more terminal and earth) AC1.5kV
Mechanical Opening and Closing Durability
100000 or more times
Insulation Resistance (G ohm)
1 or more (DC500V)
Current Capacity (A)
6 AC125V 3 AC250V
Terminal Shape
Solder terminal
Standard
UL, CSA
Operating Temperature Range (deg C)
-30 - 85
Heat Resistant
The temperature within 5 seconds 270deg C below: If you are using solder bath temperature within 3 seconds 350deg C or less: If you are using a soldering iron
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a switch on a bike light
5
From Japan
On 2017-12-26 11:24:54
Since the switch of the light of the motorcycle of 40 years ago was broken, it was used as a substitute. There was no one with large allowable current with the slide switch, but I was in trouble. If you process aluminum of the original switch somewhat, you can substitute most bikes.
This review is about item#7071687.
Used for switches of compact lamp inside electric appliances
5
From Japan
On 2016-09-29 17:06:24
I was looking for switches for small lamps of electric appliances in various places, but I was in trouble, but I was very much saved because it was in a monotaro. Delivery was also smooth and good.
This review is about item#7071696.
Attach to arcade stick
5
From Japan
On 2016-01-05 04:32:22
I installed it inconspicuously because the size is really small, I feel satisfied that it seems that the price is high considerably for a small amount.