Buy more than* S$200* and get FREE SHIPPING

  • Small Slide Switch
  • Small Slide Switch
  • Small Slide Switch
  • Small Slide Switch

Small Slide Switch MS-12AAG4

5.00 (3)
Item.#
07071696
Mfr.#
MS-12AAG4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke (mm)
2.2
Contact Specification
Gold plate
Contact Resistance (mohm)
10 or less (at DC2 to 4V 100mA)
Functional Opreration
ON - ON
Operating Portion Shape
Basic knob
Electrical Opening and Closing Durability
25000 times or more
Mechanical Opening and Closing Durability
100000 or more times
Withstand Voltage
(1 minutes or more terminals, between terminals) AC1.0kV (1 minutes or more terminal-to-earth ground) AC1.5kV
Insulation Resistance (G ohm)
One or more (DC500V)
Current Capacity (A)
6 AC125V3 AC250V
Terminal Shape
Solder terminal
Standard
UL, CSA
Operating Temperature Range (deg C)
-30 to 85
Number of Poles
1
Heat Resistant
And within 5 seconds 270 deg C temperature below: If you are using a solder bath within 3 seconds 350 deg C temperature below: If you are using a soldering iron
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a switch on a bike light
5
From Japan
On 2017-12-26 11:24:54
Since the switch of the light of the motorcycle of 40 years ago was broken, it was used as a substitute. There was no one with large allowable current with the slide switch, but I was in trouble. If you process aluminum of the original switch somewhat, you can substitute most bikes.
This review is about item#7071687.
Used for switches of compact lamp inside electric appliances
5
From Japan
On 2016-09-29 17:06:24
I was looking for switches for small lamps of electric appliances in various places, but I was in trouble, but I was very much saved because it was in a monotaro. Delivery was also smooth and good.
This review is about item#7071696.
Attach to arcade stick
5
From Japan
On 2016-01-05 04:32:22
I installed it inconspicuously because the size is really small, I feel satisfied that it seems that the price is high considerably for a small amount.