Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Slide Switch
  • Small Slide Switch
  • Small Slide Switch
  • Small Slide Switch

Small Slide Switch MS-13AAS1

5.00 (3)
Item.#
07071723
Mfr.#
MS-13AAS1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Terminal Shape
Solder terminal
Standard
UL,CSA
Operating Temperature Range (deg C)
-30-85
Number of Poles
1
Stroke (mm)
3.5
Contact Specification
Silver
Contact Resistance (mohm)
10 or less (at DC2 over 4V 100mA)
Withstand Voltage
AC1.0kV (or more between the terminals / terminal 1min) AC1.5kV (or more between the terminal / ground between 1min)
Functional Opreration
ON - OFF - ON
Operating Portion Shape
Basic knobs
Electrical Opening and Closing Durability
25000 or more times
Mechanical Opening and Closing Durability
100 000 or more times
Insulation Resistance (G ohm)
One or more (DC500V)
Current Capacity (A)
6 AC125V 3 AC250V
Heat Resistant
When using a soldering iron: If you are using a solder bath within temperature 350 degC following 3sec: temperature 270 degC and within less than 3sec
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a switch on a bike light
5
From Japan
On 2017-12-26 11:24:54
Since the switch of the light of the motorcycle of 40 years ago was broken, it was used as a substitute. There was no one with large allowable current with the slide switch, but I was in trouble. If you process aluminum of the original switch somewhat, you can substitute most bikes.
This review is about item#7071687.
Used for switches of compact lamp inside electric appliances
5
From Japan
On 2016-09-29 17:06:24
I was looking for switches for small lamps of electric appliances in various places, but I was in trouble, but I was very much saved because it was in a monotaro. Delivery was also smooth and good.
This review is about item#7071696.
Attach to arcade stick
5
From Japan
On 2016-01-05 04:32:22
I installed it inconspicuously because the size is really small, I feel satisfied that it seems that the price is high considerably for a small amount.