Buy more than* S$200* and get FREE SHIPPING

  • Slide switch M series
  • Slide switch M series
  • Slide switch M series
  • Slide switch M series

Slide switch M series MS-12AAB1

Item.#
07071766
Mfr.#
MS-12AAB1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Contact Resistance (mohm)
10 or less (at DC2 to 4V 100mA)
Functional Opreration
ON - ON
Operating Portion Shape
Basic knob
Electrical Opening and Closing Durability
25000 times or more
Mechanical Opening and Closing Durability
100000 or more times
Insulation Resistance (G ohm)
One or more (DC500V)
Current Capacity (A)
6 AC125V3 AC250V
Withstand Voltage
(1 minutes or more terminals, between terminals) AC1.0kV (1 minutes or more terminal-to-earth ground) AC1.5kV
Terminal Shape
Bracket mount type
Standard
UL, CSA
Operating Temperature Range (deg C)
-30 to 85
Number of Poles
1
Stroke (mm)
2.2
Contact Specification
Silver
Heat Resistant
And within 5 seconds 270 deg C temperature below: If you are using a solder bath within 3 seconds 350 deg C temperature below: If you are using a soldering iron