Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oval Ratchet Handle
  • Oval Ratchet Handle
  • Oval Ratchet Handle
  • Oval Ratchet Handle

Oval Ratchet Handle Oval 1/2

3.69 (54)
Item.#
07071933
Mfr.#
Oval 1/2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Not waterproof nor rustproof
Material
Chrome vanadium steel
Plug Angle (mm)
12.7
Forwarding Angle (Degree)
5
Overall Length (mm)
250
Weight (g)
560
Customer Reviews
5 star 26
4 star 9
3 star 5
2 star 4
1 star 10
Review Rating: 3.69
54 Customer Reviews
The reviews are automatic translation.
Car maintenance
2
From Japan
On 2016-03-19 10:54:00
It is heavy for this size and it is hard to use.
This review is about item#07071924.
Bolt and nut tightening
4
From Japan
On 2016-01-14 12:43:12
Although it is a cheap product, it was usable normally.
This review is about item#07071933.
Car maintenance
5
From Japan
On 2015-11-27 08:57:16
The grip is good and it is not quite easy to use
This review is about item#07071924.
Maintenance of car bike
5
From Japan
On 2015-11-10 19:29:52
I think that it is a good product for the price.
This review is about item#07071924.
for work
5
From Japan
On 2015-07-26 18:43:48
I bought it because the price was very attractive, but I can use it quite well, the finish is very beautiful, it comes handy. But I also feel the gear is somewhat rough. Also, since the gear part rusts normally, lubrication is necessary for the gear part and the knob in the gear direction. Simple is best, is not it? It is price satisfaction 5 ☆ because it is set at a good price even if you buy it even though it is not totally broken.
This review is about item#07071924.
Car maintenance
5
From Japan
On 2015-07-05 20:46:58
Even though it applied high torque, it did not match.
This review is about item#07071924.
Used for sheet metal work
3
From Japan
On 2015-01-16 16:54:15
I bought several ratchets so far, but I used it with a disposable feeling, so there is nothing wrong. Considering from the price, it is okay.
Installation of solar panel
4
From Japan
On 2014-12-04 15:51:32
It is cheaper compared with other manufacturers, and it uses it without problems.
This review is about item#07071924.
Bolt tightening
2
From Japan
On 2014-04-24 14:06:07
I felt that the fitting of the inside gear was weak, I applied a little torque, I went off. I hope to buy it again if I can improve it.
This review is about item#07071924.
Removal of bolt nut
1
From Japan
On 2014-01-25 09:08:05
I did not hear the changeover switch. Although it was not used frequently, it became useless immediately.
This review is about item#07071924.