Buy more than* S$200* and get FREE SHIPPING

  • Combination Wrench
  • Combination Wrench
  • Combination Wrench

Combination Wrench CV 17

4.67 (39)
Item.#
07072046
Mfr.#
CV 17
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Chrome vanadium steel
Overall Length (mm)
207
Dimension B1 (mm)
27
Dimensions B2 (mm)
36.5
Dimensions L (mm)
207
Weight (g)
145
Dimensions A1(mm)
7
Dimensions A1 (mm)
10
Nominal Dimension (mm)
17
Customer Reviews
5 star 30
4 star 5
3 star 4
2 star 0
1 star 0
Review Rating: 4.67
39 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
3
From Japan
On 2016-12-10 22:44:16
Purchase to disassemble and adjust bicycle hub. Although it was able to be used for disassembly, it was too thick to adjust the hitting of the bearing, and it purchased a new hub sponge. I am currently sleeping in the tool box. Usability was good.
This review is about item#7072037.
When removing the rear wheel of the motorcycle
5
From Japan
On 2016-11-24 13:32:06
It is light and easy to work, but it is strong. It is not inferior to those of other manufacturers.
This review is about item#7072064.
When maintenance of the motorcycle
5
From Japan
On 2016-11-06 13:04:44
Purchased at the price. I think that it is compact and easy to use.
This review is about item#7072046.
For minor dimension purchase
5
From Japan
On 2016-11-02 22:20:38
I am using it when buying very minor sizes such as 22 mm, 24 mm, 27 mm which are used very rarely in maintenance of the vehicle. Although it is not an industrial standard compliant product, making is not bad, and I think whether this is enough if it is about a bolt that turns several times a year or not.
This review is about item#7072064.
Motorcycle maintenance
5
From Japan
On 2016-09-29 19:38:22
Because it is 13 which is rarely used, it is satisfactory because it can be used for the time being at this price.
This review is about item#7072037.
Bicycle maintenance
5
From Japan
On 2016-08-01 18:17:18
Without boss free of the rear wheel I got slippery when it was a monkey and chewed well with glasses and it was safe to do.
This review is about item#07072064.
For size supply of combination wrench
5
From Japan
On 2016-05-06 01:12:37
Since the size of the combination wrench was not 19 mm size, I bought it. I am making it very solid and sturdy.
This review is about item#07072055.
Mechanical disassembly assembly
5
From Japan
On 2016-03-07 15:18:22
It was enough if it was about this size
This review is about item#07072037.
Remove battery nut
5
From Japan
On 2015-02-26 14:50:40
The size was just as easy to use
This review is about item#07072021.
Change oil filter
5
From Japan
On 2014-11-14 20:43:07
Because KTC cup type oil filter wrench is used, 24 mm is useful unexpectedly (although it is a sambar and a tractor). Cheap products with sizes not included in the set items of the home center are saved.
This review is about item#07072064.