Buy more than* S$200* and get FREE SHIPPING

  • Air Shears Blade

Air Shears Blade 200S

Item.#
07072213
Mfr.#
200S
Package Qty.
1Sheet
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
10
Dimensions c(mm)
15
Blade Shape
Straight blade
Weight (g)
140
TRUSCO Part Number
292-5681
2014 TRUSCO Published Page
2-1604
Dimensions a (mm)
66
Dimension d (mm)
37
Compatible Models
AS200,ASP250,ASP250L