Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Air Shears Blade

Air Shears Blade 200R

Item.#
07072222
Mfr.#
200R
Package Qty.
1Sheet
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
10
Dimensions a (mm)
62
Dimension d (mm)
34
Dimensions c(mm)
14
Blade Shape
Earlier killing blade
Compatible Models
AS200,ASP250,ASP250L