Buy more than* S$200* and get FREE SHIPPING

  • Gel Ball Point Pen Refill JF-1.0

Gel Ball Point Pen Refill JF-1.0 RJF10-R

4.33 (3)
Item.#
07075625
Mfr.#
RJF10-R
Package Qty.
1Box(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
1.0
Weight (g)
2.6
Type
JF-1.0
Ingredients
Water-based pigment (ink)
Maximum Diameter (phi mm)
6.1
Overall Length (mm)
111.1
Compatible
Sarasa clip 1. 0 Sarasa1.0
Ink Color
Red