Buy more than* S$200* and get FREE SHIPPING

  • Ruler Holder

Ruler Holder KM-B2

Item.#
07075643
Mfr.#
KM-B2
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Purpose
Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures., Adsorption force is SS400, the thickness 10mm and value of grinding finish surface. Absorption force may reduce using high temperatures.
Mounting Screw Hole Size (mm)
M8x1.25 depth 7
Weight (kg)
2.8
Adsorption Strength (N [kgf])
1500[150]
Dimensions (Width x Length x Height ) (mm)
50x120x52