Buy more than* S$200* and get FREE SHIPPING

  • Electric Impact Driver
  • Electric Impact Driver
  • Electric Impact Driver
  • Electric Impact Driver
  • Electric Impact Driver
  • Electric Impact Driver
  • Electric Impact Driver

Electric Impact Driver ID-140

Item.#
07075923
Mfr.#
ID-140
Package Qty.
1PC
Ship pack of
1
360.47 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Maximum Tightening Torque (N m)
140
Cord Length (m)
10
Dimensions (Length L x Width W x Height H) (mm)
195x72x200
Power Consumption (W)
360
Current (A)
4.2
Specification
Simple detachable bit, continuously variable transmission mechanism, double insulation structure, forward and reverse rotation mechanism
Screw Fastening Capacity (mm)
Small screws: M5 - M10 bolt: M6 - M14 high-strength bolts: M6 - M12
Blows (min-1 [times/minute])
0 - 3300
Revolution (min-1[r.p.m])
0 - 2700
Power (V)
Single-phase 100
Weight (kg)
1.2