Buy more than* S$200* and get FREE SHIPPING

  • 14.4V Lithium-ion battery

14.4V Lithium-ion battery BL1430

4.38 (16)
Item.#
07076011
Mfr.#
BL1430
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
14.4
Battery
Lithium ion
Battery Capacity (Ah)
3
Compatible
Impact driver (TD130DRFX)
Customer Reviews
5 star 11
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Drilling is the principal with the drill chuck.
3
From Japan
On 2016-11-16 19:52:12
The was equipped with the standard was as it is to arrange, but having a large capacity Noticed some of, I have a little regret. This time, the battery of until now has replacement since has come life. Unfortunately.
This review is about item#23991582.
Screw tightening, wood drilling
5
From Japan
On 2016-07-20 15:02:04
Usability is getting better with the battery of the remaining amount meter.
This review is about item#23991582.
Used in work lights in dark places
4
From Japan
On 2016-06-08 02:19:05
When you place the body at the time of use work light, I think you'll be a little more big the installation surface of the battery bottom so slightly lacking in a sense of stability
This review is about item#23991582.
Automotive work
3
From Japan
On 2016-05-03 14:52:36
The battery body problem, No I would like to buy next time do not panic because there is more of a price to other stores was cheap.
This review is about item#07076011.
Electric tool
5
From Japan
On 2015-12-16 16:11:02
Was good
This review is about item#07076011.
Attached to charging driver
5
From Japan
On 2015-11-12 16:42:13
I am very satisfied.
This review is about item#07076011.
Construction site and maintenance inspection
5
From Japan
On 2015-08-24 19:20:42
There is no particular problem.
This review is about item#07076011.
When using impact
5
From Japan
On 2015-06-05 18:44:56
It seems that it has lasted for a new battery.
This review is about item#07076011.
Piping work
5
From Japan
On 2014-05-27 07:31:51
I am satisfied because it is genuine and inexpensive.
This review is about item#07076011.
For assembling the scaffold single tube.
5
From Japan
On 2013-12-01 14:05:21
Until now, I was using a NiVc battery of 12 V, but I had to lose power if I repeatedly charged it frequently. So, when a 14.4 V lithium ion battery was attached to the impact of 12 V, I bought it because it taught me. It is lighter than a NiCd battery, so it is easy to handle.
This review is about item#07076011.