Buy more than* S$200* and get FREE SHIPPING

  • Nickel Hydride Battery, Slide Type

Nickel Hydride Battery, Slide Type BH2433

5.00 (2)
Item.#
07076027
Mfr.#
BH2433
Package Qty.
1PC
Ship pack of
1
244.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
24
Battery
Nickel-metal hydride
Battery Capacity (Ah)
3.3
Compatible
Vibration driver drill (HP460D) / impact wrench (TW200D) hammer drill (HR200D) / circular saw (SS710D) impact driver (TD200D) driver drill (DF460D)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Boring
5
From Japan
On 2015-12-29 06:25:17
Nickel-metal hydride batteries that are no longer visible at all in the home improvement and tool toul to is the satisfaction can be purchased at a low price. It was completed without buying the expensive body drill.
This review is about item#07076027.
Use anchor, drilling for the screw in concrete
5
From Japan
On 2014-03-02 10:02:12
The product, to pine want no problem for you, but be popular several as a preliminary on-site prices and cheaper ne I think. Wait, I no way to say to Monotaro's because the manufacturer price high. At the same, because the current models, but is not a nickel-metal hydride battery, tool body is using still, This battery, also we want to supply forever.
This review is about item#07076027.