Buy more than* S$200* and get FREE SHIPPING

  • Electric Circular Saw

Electric Circular Saw 5837BA

5.00 (1)
Item.#
07076142
Mfr.#
5837BA
Package Qty.
1PC
Ship pack of
1
282.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (base)
Aluminum
Maximum Cutting Depth (mm)(90degree)
68
Blade Diameter (phi mm)
190
Cord Length (m)
5
Power Consumption (W)
1140
Current (A)
12
Overall Length (mm)
288
Accessories
Box wrench 10, parallel ruler, Tipped (A-42787)
Reference Number of Carbon Brush
322
Maximum Cutting Depth (mm)
46
Saw Blade Inner Diameter (phi mm)
20 (19 possible)
Revolution (min-1[r.p.m])
5500
Power (V)
Single-phase 100
Weight (kg)
3.2
Specification
Double insulation, LED Light, power supply display light, low noise, strong type, brake, dust collector can be connected
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of wooden pallets
5
From Japan
On 2014-09-11 16:09:36
Although palette that was used for the transport of imported goods in large quantities can be obtained, because there is too large size for use in the country, it can not be used as it is. Therefore, we have processed using an electric circular saw in order to just a good size. Weight of the circular saw also a decent, because the sharpness may be, it can work very efficiently.
This review is about item#07076142.