Buy more than* S$200* and get FREE SHIPPING

  • Electric Circular Saw

Electric Circular Saw 5637BA

5.00 (6)
Item.#
07076176
Mfr.#
5637BA
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (base)
Aluminum
Maximum Cutting Depth (mm)(90degree)
57
Blade Diameter (phi mm)
165
Cord Length (m)
5
Power Consumption (W)
1050
Current (A)
11
Overall Length (mm)
273
Accessories
(A-42765), box wrench 10, parallel ruler Tipped
Reference Number of Carbon Brush
322
Maximum Cutting Depth (mm)
38
Saw Blade Inner Diameter (phi mm)
20 (19 possible)
Revolution (min-1[r.p.m])
5500
Power (V)
Single-phase 100
Weight (kg)
2.9
Specification
Double insulation, LED Light, power supply display light, low noise, strong type, brake, dust collector can be connected
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Palette production etc.
5
From Japan
On 2016-12-01 20:45:09
Although I have used two Hitachi circular saws so far but I am concerned about Makita made it this time it is different from what I have been up to now but the number of years is different, but it is easy to see where the energizing lamp is attached or where it cuts It seems that product improvement is felt that LED is attached here as well
This review is about item#7076176.
I bought it for use in cutting wood.
5
From Japan
On 2016-10-06 08:10:46
Even with vertical cutting of thin plate, comfort was good.
This review is about item#07076176.
Car maintenance
5
From Japan
On 2016-05-27 17:00:30
Satisfied
This review is about item#07076176.
Do-it-yourself
5
From Japan
On 2015-08-05 22:22:16
There was an image that Maru Noko was scary, but I found that it would be a very useful tool if I fixed the wood firmly and send it at an appropriate speed. The cut is also very beautiful and satisfied.
This review is about item#07076176.
Wood cutting
5
From Japan
On 2014-11-25 08:56:24
It is light and has good workability
This review is about item#07076176.
Household carpenter
5
From Japan
On 2014-11-03 12:10:21
In general, because the clumsy is clumsy, the incision becomes oblique, and it takes time, but working time has also been shortened and work efficiency has improved.
This review is about item#07076176.