Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 1005RR

Dust Mask 1005RR 1005RR-04

4.38 (13)
Item.#
07076325
Mfr.#
1005RR-04
Package Qty.
1PC
Ship pack of
1
30.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
For Asbestos Countermeasure
Three corresponding levels
(Maker Standard Value) Exhaust Resistance (Pa)
32 +/-20
(Average Measured Value) Particle Collection Efficiency (%)
99.3
Head Strap
Type RB
Exhaust Rubber Valve
T-6K type
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
30
National Certification Acceptance Number
No. No. M197
Weight (g)
147
Specification
Fit checker built-in With filter
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Inhalation Resistance (Pa)
48 +/-25
Material (surface body)
Silicone rubber
Rubber Air Intake Valve
Round (Black)
Standard Weight (g)
147 +/-20
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
53
Standard
RL2
Compatible
(Filter) Mighty micron filter for 1005
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2016-12-26 14:30:38
Because ease of use is a good product to work at the factory I think whether most.
This review is about item#7076325.
Use in welding work
3
From Japan
On 2016-11-29 20:26:13
It barely too cramped in the auto-darkening surface is available. And that state that hit in the middle. In software, such as taste, smell is also suppressed, No problems with the performance. Kana get used to feel a little heavy. When you were using cramped in the auto-darkening surface, near the top of the nose it has become painful. If the smell and dust at the time of welding is a concern, shalt buy what was decent than buying a half-hearted mask.
This review is about item#7076325.
When it processes the grinding wheel
4
From Japan
On 2016-11-21 15:38:48
For consumables, it bought, but the price is also cheaper than other companies, we are satisfied.
This review is about item#7076325.
Welding operation
4
From Japan
On 2015-11-18 23:04:09
Re-purchase the same type that was used previously, since melted away in the heat. Hume of TIG welding has been helped because the fine grain.
This review is about item#07076325.
Welding work, etc.
5
From Japan
On 2015-11-10 21:15:16
But dispensed with the tack about if ordinary cup mask, such as in the case of continuous welding exhibits exceptional sense of security, although there is no way some of the stuffy feeling, because the fume of smell is depleted peace of mind
This review is about item#07076325.
Welding and cutting, etc. of steel
5
From Japan
On 2015-02-23 10:21:56
Koken of the product is pleased to use since I purchased I think good.
This review is about item#07076325.
Welding operation
4
From Japan
On 2015-01-14 16:22:16
I want those of shape a little more compact
This review is about item#07076325.
In various polishing paint job
5
From Japan
On 2014-12-09 23:30:17
Adhesion is good, check mechanism is safe and convenient. Breathing resistance or because the filter area is wide, almost no, you can work comfortably since also not felt weight.
welding
3
From Japan
On 2014-04-18 13:13:01
The upper part of the nose is painful in use.
This review is about item#07076325.
斫Ri work
5
From Japan
On 2013-11-17 15:47:08
Dust-proof function is I think more fit and part in close contact with the highest is ♪ face becomes a little more large is well ♪
This review is about item#07076325.