Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 1091D
  • Dust Mask 1091D
  • Dust Mask 1091D

Dust Mask 1091D 1091D-03

4.50 (2)
Item.#
07076343
Mfr.#
1091D-03
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
For Asbestos Countermeasure
4 corresponding levels
(Maker Standard Value) Exhaust Resistance (Pa)
35
(Average Measured Value) Particle Collection Efficiency (%)
98.1
Head Strap
Type RB
Exhaust Rubber Valve
T-1K type
Standard Weight (g)
188 or less
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
56
Standard
RL2
Compatible
(Filter) Mighty micron filter 1021/1091 for, KB filter, KC filter
Application
Such as the handling of dust less hazardous work and a small amount of dust. Location welding fume is generated.
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Inhalation Resistance (Pa)
80 or less
Material (surface body)
Silicone rubber
Rubber Air Intake Valve
Round (Black)
Intake Resistance Rise Value (Pa)
81
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
20
National Certification Acceptance Number
No. No. TM234
Weight (g)
173
Specification
With speaking device. With filter
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When pesticide spraying.
4
From Japan
On 2016-08-08 20:49:04
Dust, wettable powder used for spraying. The change filter was cheap and easy to ask.
This review is about item#7076343.
Abrasive work in woodworking studio
5
From Japan
On 2011-05-31 09:42:03
It is not painful, it has a good fit to the face. The voice also transmits firmly ○
This review is about item#07076343.