Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 1180-04

Dust Mask 1180-04 1180-04

5.00 (5)
Item.#
07076386
Mfr.#
1180-04
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-6544-01
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Inhalation Resistance (Pa)
70+10, 70-10
Material (surface body)
Silicone rubber
Rubber Air Intake Valve
36-inch intake rubber valve
Intake Resistance Rise Value (Pa)
137
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
35
National Certification Acceptance Number
No. No. TM276
Weight (g)
89
Specification
Clear case With filter
For Asbestos Countermeasure
Three corresponding levels
(Maker Standard Value) Exhaust Resistance (Pa)
35 +/-20
(Average Measured Value) Particle Collection Efficiency (%)
98.4
Head Strap
Type RB
Exhaust Rubber Valve
T-6K type
Standard Weight (g)
89 +/-15
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
70
Standard
RL2
Compatible
(Filter) alpha ring filter LAS-51-inch
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Putty polishing of the cross base
5
From Japan
On 2014-10-26 13:10:58
It was replacement of the company made the 1010, 1010 or relationship of the filter area, a short period of time a suffocation I felt, but the product is the difference between the filter here, does not receive such a feeling. Price is your high a little bit, but also comfortable feeling of use.
This review is about item#07076386.
Used in dismantling construction site work
5
From Japan
On 2014-09-11 14:55:56
Mask order, we have ordered this dust mask. Work on, we have fixed with what is easy to use for the frequently used.
This review is about item#07076386.
Coating film peeling of the outer wall
5
From Japan
On 2013-11-25 18:35:29
Also it weighs lightly, it was easy mounting. In the future, I want to buy to continue.
This review is about item#07076386.
Used at the time of woodworking polishing work
5
From Japan
On 2013-09-25 13:21:40
As a dust mask when polish the wood, functionally without perfect. Removable is also not cumbersome as it sounds, fit is also good. Come in handy to have.
This review is about item#07076386.
Welding operation
5
From Japan
On 2013-07-31 15:27:13
Very easy to use in close contact with
This review is about item#07076386.