Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 1180C

Dust Mask 1180C 1180C-05

4.14 (7)
Package Qty.
Ship pack of
33.99 SGD
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Inhalation Resistance (Pa)
65 +/-15
Material (surface body)
Silicone rubber
Rubber Air Intake Valve
03-inch small
Intake Resistance Rise Value (Pa)
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
National Certification Acceptance Number
No. No. TM229
Weight (g)
Clear case With filter
For Asbestos Countermeasure
Three corresponding levels
(Maker Standard Value) Exhaust Resistance (Pa)
35 +/-20
(Average Measured Value) Particle Collection Efficiency (%)
Head Strap
Type RB
Exhaust Rubber Valve
T-7K type
Standard Weight (g)
89 +/-15
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
(Filter) alpha ring filter LAS-51C type
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Farm work
From Japan
On 2017-11-26 22:17:02
I feel satisfied with the feeling of wearing and breathing is absolutely natural I would appreciate being able to wear glasses more easily if you want to greed
This review is about item#7076422.
During painting work and others
From Japan
On 2017-06-06 14:49:25
I really love it. Although I am worried about how much work time I can use since it is used for the first time. I'm looking forward to it. If you bring for about 50 hours, I will buy it again.
This review is about item#7076422.
During use during polishing operation
From Japan
On 2016-03-28 09:22:14
For inexpensive price performance is good ~ light and long-lasting The richness of the type of attached band and filter is useful. Rubber shape can be attached even if it covers a helmet and then washed again and sun dried, we use filters again as new. I will carry about 2 years, but if you change the filter if you change the filter if you do not drop it can be used for many years, so it would be appreciated if the manufacturer continues to make it.
This review is about item#07076422.
From Japan
On 2016-02-08 12:01:57
I used a dust mask that is not disposable for the first time, so I can not compare it with other products, but there was nothing that was particularly problematic. However, I think that it will be unavoidable for saliva to accumulate by all means.
This review is about item#07076422.
Pesticide spraying on citrus
From Japan
On 2015-06-05 06:28:30
When I contacted the manufacturer, it was OK to spray pesticides in liquids. However, the instructions were dusted ... Is it liquid as OK? Is it? Pesticide spraying outside wearing a wing wears sweat. When I sweat a lot, the mask will be scratched. It is very good except at that time. It also fits well on the face, it does not hurt even if it is wearing for a long time.
This review is about item#07076422.
Demolition work of waste home appliances
From Japan
On 2013-08-01 13:03:48
Although I bought it, the indication of intake and exhaust valve was different from the actual thing of Monotaro san. The company also has inventory of exhaust valves and intake valves that are displayed, it was purchased after checking, but when things are different, it becomes the source of excess inventory. Be sure to change the display when changing.
This review is about item#07076422.
Balance of TIG welding and Thunder
From Japan
On 2009-07-27 17:47:56
I am doing TIG welding of galvanized iron plate, it is good to remove fumes and odors while saying dustproof However, if you do not check the size of the welding surface, the nose part will hit the inside of the surface a bit Attention required
This review is about item#07076422.