Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 7191DK-XRB-02

Dust Mask 7191DK-XRB-02 7191DK-XRB-02

4.75 (4)
Item.#
07076447
Mfr.#
7191DK-XRB-02
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Against Bird Flu
Available
For Asbestos Countermeasure
2, 3 support levels
(Maker Standard Value) Exhaust Resistance (Pa)
35 or less
(Average Measured Value) Particle Collection Efficiency (%)
99.96
Head Strap
Type XRB
Exhaust Rubber Valve
T-1K type
Standard Weight (g)
200 or less
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
67
Standard
RL3
Compatible
(Filter) alpha filter ring RD-5 type
Application
Dioxin level 1: Type Approval Products. Replacement Type. Use high dust repair rate. Corresponds work in first control area Asbestos work level 2-3: Removal work of asbestos containing lagging material, fire resistant covering material, heat insulator. Other asbestos containing building material (like molds) removal work.
Measure for Dioxins
1 available level
(Maker Standard Value) Particle Collection Efficiency (%)
99.9 or more
(Maker Standard Value) Inhalation Resistance (Pa)
85 or less
Material (surface body)
Silicone rubber
Rubber Air Intake Valve
Round (Black)
Intake Resistance Rise Value (Pa)
87
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
20
National Certification Acceptance Number
No. No. TM210
Weight (g)
179
Specification
With filter
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Sandblast character engraving
4
From Japan
On 2018-02-01 14:38:30
I always have one filter, but I chose two with a whim, a little breath is comfortable? If you are good to go with it, I will buy it again.
This review is about item#7076447.
Dust work
5
From Japan
On 2018-01-16 19:27:12
As usual it is good as usual. I think there is no room for improvement.
This review is about item#7076447.
Ultra fine dust work
5
From Japan
On 2015-01-12 16:16:52
Previously, I used a simple type mask, but as I thought about measures against dust, it was not perfect so I decided on this product considering work safety, health damage, etc.
This review is about item#07076447.
Working in the furnace
5
From Japan
On 2014-07-15 13:19:49
Even if you are working in a breath, even if you are working with a mask you do not feel uncomfortable
This review is about item#07076447.