Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dust Mask 1721H-02

Dust Mask 1721H-02 1721H-02

4.00 (1)
Item.#
07076456
Mfr.#
1721H-02
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Against Bird Flu
Available
For Asbestos Countermeasure
1, 2, 3 corresponding levels
(Maker Standard Value) Exhaust Resistance (Pa)
60 or less
(Average Measured Value) Particle Collection Efficiency (%)
99.94
Head Strap
Type rubber harness HV
Exhaust Rubber Valve
T-6K type
Standard Weight (g)
560 or less
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
83
Standard
RL3
Compatible
(Filter) alpha filter ring RD-5 type
Application
Dioxin level 1: Type Approval Products. Replacement Type. Use high dust repair rate. Corresponds work in first control area Asbestos work level 1-3: Asbestos removal work Removal work of asbestos containing lagging material, fire resistant covering material, heat insulator. Other asbestos containing building material (like molds) removal work.
Measure for Dioxins
1 available level
(Maker Standard Value) Particle Collection Efficiency (%)
99.9 or more
(Maker Standard Value) Inhalation Resistance (Pa)
105 or less
Material (surface body)
Natural rubber
Rubber Air Intake Valve
NC-type (black)
Intake Resistance Rise Value (Pa)
102
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
35
National Certification Acceptance Number
No. No. TM226
Weight (g)
529
Specification
With filter
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For disasters like a volcanic eruption
4
From Japan
On 2013-02-21 02:03:14
I bought it for a disaster like a volcanic eruption so I just installed it, but I think it's quite good. Just want more introductions of special parts that fit this model For example, there are things that you can not find even if you search as "replacement valve of intake valves / NC type" which is an intake valve replacement such as the manual. I would like to enhance the expendable items around here.
This review is about item#07076456.