Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask No.6000 2091-RL3
  • Dust Mask No.6000 2091-RL3
  • Dust Mask No.6000 2091-RL3
  • Dust Mask No.6000 2091-RL3

Dust Mask No.6000 2091-RL3 No.6000/2091-RL3

4.71 (14)
Item.#
07076483
Mfr.#
No.6000/2091-RL3
Package Qty.
1PC
Ship pack of
1
48.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Filter
No.2091
Measure for Dioxins
1 available level
(Maker Standard Value) Particle Collection Efficiency (%)
99.9 or more
(Maker Standard Value) Inhalation Resistance (Pa)
160 or less
Material (surface body)
Thermoplastic elastomer
Standard
RL3
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
86
Weight (g)
About 100
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
47
Against Bird Flu
Available
For Asbestos Countermeasure
2, 3 support levels
(Maker Standard Value) Exhaust Resistance (Pa)
80 or less
(Average Measured Value) Particle Collection Efficiency (%)
99.999
National Certification Acceptance Number
TM371
Specification
Half-shaped tetrahedral 4-point support type tightening string
Dimensions (Width W x Height H) (mm)
155x148
Size
L
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Agriculture
5
From Japan
On 2016-12-02 17:40:48
I use to pesticide spraying. Those who are visit the nuclear power plant was chosen because it was to wear this.
This review is about item#7076465.
Surfboard production work
5
From Japan
On 2016-01-30 16:33:47
This mask in surfboard shape work was purchased in necessities. It is possible to breathe in the two-hole 1 breathing than the hole in the dust mask is the speed of the work effortless fatigue also supposed to come out is a world of difference. Something Shape work in one hole mask and disposable mask If you think of something than the safety and what is better to stop because with the risk ...... Although previously had been cut by one hole, shaper of the United States and Australia in the shaper of study destination of the factory of Hawaii had to bring all this dust mask. This's dust mask in the performance of the terrible world of police US Army Navy and the Army Marine Corps of the US military specs acceptable product as one of the case, the mask also of this 3M in a few some dust mask will no doubt.
This review is about item#07076483.
In a recent business trip destination (mainly waste incineration plant), it has become severely worn at the time of work
5
From Japan
On 2015-11-13 08:29:01
Easy-to-use lightweight compared to conventional products
This review is about item#07076483.
Used in dusty work sites
5
From Japan
On 2015-05-29 14:38:05
We are satisfied can purchase first-class products at a low cost.
This review is about item#07076474.
Building Demolition
5
From Japan
On 2013-11-21 17:38:03
Repeat a third time. It has been used in quite a frequency, but more than one year was available. Filter has been replaced several times, but ... However, it may be on the nature of the product problem, Rubber in contact with the face will have deteriorated with age. It will be torn off and pull in the final. A feeling of use is very good. It is no problem using the glasses (not to or cloudy) If a little more cheaper, you Kaikae more frequently.
This review is about item#07076474.
Maintenance of the bag filter
4
From Japan
On 2013-11-12 13:19:05
Confirmation in clogging also visually ventilation resistance filter effortless less breathing than other mask is likely to be ○. × The band would immediately extend a delicate is. We want to improve the band so that it can be mounted even from the top of the helmet.
This review is about item#07076483.
Food-processing industry
5
From Japan
On 2013-10-16 13:18:28
Very good as a fit. Breathing is easy.
This review is about item#07076483.
Woodworking work in
5
From Japan
On 2013-06-20 23:58:53
Since the lightly rubber cord at the back of the breathing if easy neck is connected by a hook is removal is easy.
This review is about item#07076474.
Cleaning of the factory
4
From Japan
On 2013-05-27 13:08:43
A little stuffy, but dust resistance is satisfactory
This review is about item#07076483.
Dust in the working
5
From Japan
On 2013-05-01 21:59:40
A feeling of use is good, what any goggles that can be used. Purchases can not immediately become cloudy or glasses.