Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dustproof Hood, Sakai A

Dustproof Hood, Sakai A Vinyl

3.50 (2)
Item.#
07076596
Mfr.#
Vinyl
Package Qty.
1Sheet
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass
Cellulose-based resin
Caution
Please do not use at a oxygen-deficient environment (less than 18% oxygen concentration), toxic gas environment, and concentration of dust is significantly higher. Please do not use in environments that are expected to chips frying.
Material
Vinyl
Compatible
Mask can be used in combination: high rack, 1010A, etc.
Type
Chemical
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
In house control work
5
From Japan
On 2018-03-04 16:38:46
I am satisfied, I will use it again if there is a chance thank you. .
This review is about item#7076596.
Metal finishing work
2
From Japan
On 2015-10-26 17:55:22
Although there is no problem with the size etc., it is hard to breathe the dust mask when strangling the string. Because the material is nylon, it can not be helped.
This review is about item#07076605.