Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dustproof Hood, Sakai C

Dustproof Hood, Sakai C Vinyl

3.60 (5)
Item.#
07076657
Mfr.#
Vinyl
Package Qty.
1Sheet
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass
Cellulose-based resin
Compatible
, 1005, 1111, 1122RR, such as high rack, 1010A, 1021R, 1121R: mask can be used in combination
Specification
With Inlet port, button front type
Material
Vinyl
Others
Mask is sold separately.
Caution
Please do not use at a oxygen-deficient environment (less than 18% oxygen concentration), toxic gas environment, and concentration of dust is significantly higher. Please do not use in environments that are expected to chips frying.
Type
Chemical
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Blast work
3
From Japan
On 2015-12-15 10:23:53
I have not used it yet but I think it feels nice.
This review is about item#07076641.
Underfloor work
1
From Japan
On 2015-06-17 17:29:46
The size was larger than expected and it was unsuitable for underfloor work.
This review is about item#07076657.
Spraying work
5
From Japan
On 2014-10-17 18:07:07
It is used at the site where chemicals are used. The skin does not become rough, the best item. It can not be helped cloudy. . .
This review is about item#07076657.
Polishing
5
From Japan
On 2014-08-11 10:36:06
Last time, I bought a dustproof hood width without a mask, but it is cloudy and hygienically not good, but the type of mask use purchased this time is not very cloudy and very easy to use. Also, I also want to buy next.
This review is about item#07076641.
Spraying
4
From Japan
On 2013-05-31 13:05:12
I was satisfied with delivering earlier than I expected. As always, it was quick and saved. With the feeling I used, it is hot in the summer and can not be used.
This review is about item#07076657.