Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stretch Mask FS
  • Stretch Mask FS
  • Stretch Mask FS

Stretch Mask FS FS Type

4.50 (4)
Item.#
07076675
Mfr.#
FS Type
Package Qty.
1Box(50Sheet)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Simple hygiene masks cannot be used in toxic gases, toxic dust, not oxygen concentration less than 18% concentration working environment.(This is not a dust proof and gas proof mask established by the Industrial Safety and Health Law)
Intake Resistance (mmH2O)
1.3
Dust Collection Efficiency
91.0 (Quartz dust)
Dimension (mm)
175x90
AS ONE Part Number
2-8219-02
Filter
High performance type
Material (Filter)
Non-woven fabric
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintaining the machine
4
From Japan
On 2018-04-03 15:21:22
It is even better if the eyeglasses are not cloudy masks. To do the maintenance work of the machine, it is a necessity!
This review is about item#7076675.
As wood flour comes round
4
From Japan
On 2016-02-29 15:48:30
It is easy to use
This review is about item#07076675.
When going out
5
From Japan
On 2014-01-21 14:09:56
After all the mask is different in price from the price.
This review is about item#07076675.
Sheet metal paint
5
From Japan
On 2013-05-16 17:54:07
If it is light work, it can be used without problems.
This review is about item#07076675.