Buy more than* S$200* and get FREE SHIPPING

  • Disposable Face Mask

Disposable Face Mask AC-PType

Item.#
07076684
Mfr.#
AC-PType
Package Qty.
1Box(50Sheet)
Ship pack of
1
85.31 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Collection Efficiency (%)
95
Structure
4-layer
Caution
Simple hygiene masks cannot be used in toxic gases, toxic dust, not oxygen concentration less than 18% concentration working environment. (This is not a dust proof and gas proof mask established by the Industrial Safety and Health Law)
Intake Resistance (mmH2O)
1.9
Dimension (mm)
175x90