Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask DR80L4N
  • Dust Mask DR80L4N
  • Dust Mask DR80L4N

Dust Mask DR80L4N DR80L4N

Item.#
07076955
Mfr.#
DR80L4N
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Against Bird Flu
Available
For Asbestos Countermeasure
2, 3 support levels
Material (welding face)
Nitrile-butadiene rubber
Particle Collection Efficiency (%)
99.9 or more
Standard
RL3
Size
M
Measure for Dioxins
1 available level
Intake Resistance Rise Value (Pa)
350 or less
National Certification Acceptance Number
No. No. M46
Inhalation Resistance (Pa)
140(-30 - +20)
Weight (g)
170 +/-10
Specification
String 4-point-supported