Buy more than* S$200* and get FREE SHIPPING

  • Little Safety Belt, One Touch Buckle

Little Safety Belt, One Touch Buckle RN-OT590

5.00 (1)
Item.#
07077262
Mfr.#
RN-OT590
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trunk Belt Width (mm)
50
Hook Full Length (mm)
219
Hook Opening (mm)
50
Weight (g)
Approx. 1280
Specification
Shock absorber with one-touch buckle
Lanyards (strap width) (mm)
18
Hook Tension Strength (kN)
13.0 or more
Lanyards (permissible length) (mm)
1700
Hook
FS-90
Belt Color
Blue-Green
Abstract
Rolling-up type
Body Belt Length (mm)
1200
Hook Mass (g)
Approx. 390
Buckle
One-touch buckle OT-1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High-place work
5
From Japan
On 2017-01-04 11:07:05
It Fujiidenko's product can rest assured, one-touch buckle will be saved in easy installation and removal.
This review is about item#68566583.