Buy more than* S$200* and get FREE SHIPPING

  • Little Safety Belt, One Touch Buckle

Little Safety Belt, One Touch Buckle RN-OT590

5.00 (1)
Item.#
07077287
Mfr.#
RN-OT590
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trunk Belt Width (mm)
50
Hook Full Length (mm)
219
Hook Opening (mm)
50
Hook Tension Strength (kN)
13.0 or more
Belt Color
Yellow
Specification
Shock absorber with one-touch buckle
Body Belt Length (mm)
1200
Lanyards (permissible length) (mm)
1700
Hook
FS-90
Hook Mass (g)
About390
Buckle
One-touch buckle
Weight (g)
About1280
Type
Retractable
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aerial work
5
From Japan
On 2017-01-04 11:07:05
Fujii You can relieve the product of Mr. Fujii's products, one touch buckle is comfortable to relieve desorption.
This review is about item#68566583.