Buy more than* S$200* and get FREE SHIPPING

  • Twin Lanyard Safety Belt

Twin Lanyard Safety Belt TRL-2-593S

Item.#
07077296
Mfr.#
TRL-2-593S
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Sub Lanyard Length (mm)
1000
Trunk Belt Width (mm)
50
Hook Mass (g)
About270
Hook Full Length (mm)
218
Buckle
Aluminum buckle
Belt Color
Yellow
Weight (g)
About1560
Primary Lanyard Effective Length (mm)
1500
Body Belt Length (mm)
1200
Hook Tension Strength (kN)
13.0 or more
Hook
(Main) FS-93 (Vice) FS-93-1
Hook Opening (mm)
50
Type
Makito-shiki + Rope
Specification
Sub-lanyard eight strand plaited rope. Shock absorber included