Buy more than* S$200* and get FREE SHIPPING

  • Twin Lanyard Safety Belt

Twin Lanyard Safety Belt TRL-2-593S

Item.#
07077305
Mfr.#
TRL-2-593S
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Sub Lanyard Length (mm)
1000
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Secondary Lanyard Diameter (mm)
11
Primary Lanyard Strap Width (mm)
15
TRUSCO Part Number
355-4244
Hook Mass (g)
Approx. 270
Hook Full Length (mm)
218
Specification
Secondary lanyard eight strand plaited rope Shock absorber included
Primary Lanyard Effective Length (mm)
1500
Buckle
Aluminum buckles
Belt Color
Blue
Type
Rolling-up type + rope type
Weight (g)
Approx. 1560
Body Belt Length (mm)
1200
Hook Tension Strength (kN)
13.0 or more
Hook
(MAIN) FS-93 (Auxillary) FS-93