|
Twin Lanyard Safety Belt RL-2-593S
(3)
- Item.#
- 07077314
- Mfr.#
- RL-2-593S
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Sub Lanyard Length (mm)
- 1000
- Trunk Belt Width (mm)
- 50
- Hook Opening (mm)
- 50
- Type
- Rolling-up type + rope type
- Secondary Lanyard Diameter (mm)
- 11
- Body Belt Length (mm)
- 1200
- Hook Tension Strength (kN)
- 13.0 or more
- Buckle
- Aluminum buckles
- Primary Lanyard Effective Length (mm)
- 1700
- Hook Full Length (mm)
- 218
- Belt Color
- Yellow
- Weight (g)
- About 1440
- Primary Lanyard Strap Width (mm)
- 18
- Hook Mass (g)
- About 270
- Hook
- (Main) FS-93
ADV. FS-93-1
- Specification
- secondry sefty belt with 8 locks
Shock absorber included
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
For falling at high altitude, for preventing slippage
From Japan
On 2016-06-30 09:13:46
Good quality. It is smooth from order to arrival.
For high altitude work lift up and down
From Japan
On 2015-02-20 18:01:14
It was very light and easy to use
Designated by the contractor Safety equipment Indoor external use
From Japan
On 2014-01-22 13:15:38
I want the strength of the hook part to be developed other than metal. Anyway, it is heavy.
Customers Who Bought This Item Also Bought