Buy more than* S$200* and get FREE SHIPPING

  • Twin Lanyard Safety Belt

Twin Lanyard Safety Belt RL-2-593S

4.67 (3)
Item.#
07077323
Mfr.#
RL-2-593S
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sub Lanyard Length (mm)
1000
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Type
Rolling-up type + rope type
TRUSCO Part Number
324-6728
Primary Lanyard Strap Width (mm)
18
Hook Mass (g)
Approx. 270
Hook
(MAIN) FS-93 (Auxillary) FS-93
Specification
Secondary lanyard 8 cast Shock absorber included
Primary Lanyard Effective Length (mm)
1700
Hook Full Length (mm)
218
Belt Color
Blue
Weight (g)
Approx. 1440
Secondary Lanyard Diameter (mm)
11
Body Belt Length (mm)
1200
Hook Tension Strength (kN)
13.0 or more
Buckle
Aluminum buckles
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For falling at high altitude, for preventing slippage
4
From Japan
On 2016-06-30 09:13:46
Good quality. It is smooth from order to arrival.
This review is about item#07077323.
For high altitude work lift up and down
5
From Japan
On 2015-02-20 18:01:14
It was very light and easy to use
This review is about item#07077323.
Designated by the contractor Safety equipment Indoor external use
5
From Japan
On 2014-01-22 13:15:38
I want the strength of the hook part to be developed other than metal. Anyway, it is heavy.
This review is about item#07077314.