Buy more than* S$200* and get FREE SHIPPING

  • Dia Safety Belt

Dia Safety Belt DIA-599

4.60 (5)
Item.#
07077332
Mfr.#
DIA-599
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint ,bridges, shipbuilding, mining, civil engineering, house, building, steel frame assembly ,other general high-altitude work of 2m above the ground
Trunk Belt Width (mm)
50
Hook Full Length (mm)
218
Hook Opening (mm)
50
Hook Mass (g)
About 335
Belt Color
Yellow
Weight (g)
About 750
Body Belt Length (mm)
1150
Lanyards (length) (mm)
1500
Hook
FS-99
Lanyards (Diameter)(mm)
10
Hook Tension Strength (kN)
13.0 or more
Type
Rope type / three strand twisted
Specification
3 strand plaited
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
A furnace
5
From Japan
On 2016-05-26 14:37:14
A word cheap
This review is about item#36674382.
Secure safety at home roof work
5
From Japan
On 2015-08-01 15:13:32
I think that it is the minimum necessary product, but I think that we have secured necessary and sufficient performance in working.
This review is about item#36674382.
On site visit
4
From Japan
On 2015-04-09 10:01:11
It is light and strong as expected, but slightly because the rope is short, I feel cramped when hanging on the shoulder.
This review is about item#10284181.
When working at a high place at the smithing construction site
5
From Japan
On 2015-02-23 19:32:57
I wonder if it is okay in terms of price? I thought it and purchased it. It is a dish that you think you can deposit your own life with making it very strong.
This review is about item#07077341.
For high altitude work
4
From Japan
On 2015-01-12 13:35:32
It was cheaper than the others, the delivery was quick, and it was saved.
This review is about item#10812916.