Buy more than* S$200* and get FREE SHIPPING

  • Lanyard for Pole Safety Belt, Always-On Connection

Lanyard for Pole Safety Belt, Always-On Connection 27-18W

Item.#
07077445
Mfr.#
27-18W
Package Qty.
1PC
Ship pack of
1
58.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lanyards)
Nylon
Lanyards (Diameter)(mm)
10
Hook Opening (mm)
fixation side hook: 12/book hook: 20
Specification
3-yarn twisted nylon rope
Lanyards (length) (mm)
1600
Hook
fixation side:No.27 C book hook: No.18 W
Weight (g)
575