Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • One Hanging Only Lanyards, Retractable

One Hanging Only Lanyards, Retractable DJR-SA-RLS-24AP

Item.#
07077481
Mfr.#
DJR-SA-RLS-24AP
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lanyards (length) (mm)
1700
Hook
Fixed side: DJLRW this hook: No.24AP
Weight (g)
950
Specification
With shock absorber, tetron belt with aramid filament
Lanyards (strap width) (mm)
17
Hook Opening (mm)
This hook: 50
Compatible
(Also available for torso belt safety belt type) type harness only