Buy more than* S$200* and get FREE SHIPPING

  • Safety Block

Safety Block SB-10

5.00 (1)
Item.#
07077506
Mfr.#
SB-10
Package Qty.
1PC
Ship pack of
1
949.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lanyards (effective length) (m)
10
Lanyards (Diameter)(mm)
4
Hook Opening (mm)
12
Weight (kg)
4
Others
When using this product to please inspect the following. [Daily check] Carry out every time before connecting the safety belt. 1: pull out the wire rope or strap as soon as possible and make sure to put lock on. 2: Check that wire rope or strap is not damaged over its entire length. [Regular inspection] Please carry out inspection check according to the instruction manual of the inspection item (check list) on a regular basis parts of product functionality and appearance.
Durability (years)
Approx. ten years (If proper maintenance has been carried out )
Drop Impact Load (kN)
Below 4.0
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
262x198x90
Working Load (kg)
30 - 100
TRUSCO Part Number
256-0852
Accessories
-Units with rope with carabiners (3 star nylon rope): 14 mm diameter / length of 1300 mm -Drop rope (polypropylene rope): with rubber weight
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Safety measures at a high place work
5
From Japan
On 2013-03-13 14:50:02
Since it is a replacement of the item used last time (purchased by another company), I am satisfied with the same one.
This review is about item#07077515.