Buy more than* S$200* and get FREE SHIPPING

  • Safety Block

Safety Block SB-20

5.00 (1)
Item.#
07077515
Mfr.#
SB-20
Package Qty.
1PC
Ship pack of
1
1,339.90 SGD
ADD TO CART
Shipped after 2017-07-10
Now we ship to...
...see all
Item Feature
Lanyards (effective length) (m)
20
Lanyards (Diameter)(mm)
4
Working Load (kg)
30 to 100
Others
When you want to use this product, you can please to perform the following checks. Conducted every time before you use it by connecting it to the daily inspection] [safety belt. To make sure that the lock is applied by pulling out early the strap or wire
Durability (years)
(If you have implemented appropriate maintenance) about '10
Drop Impact Load (kN)
4.0 or less
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
329x257x122
Weight (kg)
7.4
Accessories
· Carabiner with stand rope (3 star punch nylon rope): 1300mm · attracting rope diameter to length 14mm · (polypropylene rope): Rubber weighted
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Safety measures at a high place work
5
From Japan
On 2013-03-13 14:50:02
Since it is a replacement of the item used last time (purchased by another company), I am satisfied with the same one.
This review is about item#07077515.