Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Block, "BELBLOCK"
  • Safety Block,
  • Safety Block,

Safety Block, "BELBLOCK" BB-150-SN

4.50 (2)
Item.#
07077551
Mfr.#
BB-150-SN
Package Qty.
1PC
Ship pack of
1
659.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width (mm)
25
TRUSCO Part Number
256-1701
Drop Impact Load (kN)
4.9
Dimensions (Vetical x Horizontal x Thickness) (mm)
285x220x83
Purpose
For construction work, civil engineering work, mine, shipyard, bridges and other public high-altitude work., For construction work, civil engineering work, mine, shipyard, bridges and other public high-altitude work.
Weight (kg)
About 4.6 (a carabiner is included)
Specification
Belt rolling-up type
Maximum Working Load (kg)
120
Belt Length (m)
15
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Unit House Assembly When Dismantling
4
From Japan
On 2017-06-16 19:06:14
It is light and easy to use as it is a belt type compared to a wire type
This review is about item#58407867.
Used instead of safety belt at high altitude
5
From Japan
On 2012-07-01 20:13:44
It is light and very convenient.
This review is about item#36674181.