Buy more than* S$200* and get FREE SHIPPING

  • Rope Chuck

Rope Chuck -

4.50 (2)
Item.#
07077567
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
93.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lanyards (length) (mm)
800
Hook
No.27C
Weight (g)
760
Lanyards (Diameter)(mm)
10
Hook Opening (mm)
12
Compatible
Main rope phi16 to 20mm (3 twisting) synthetic fiber fiber rope
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exterior Settobaku wall tile re-covering work
4
From Japan
On 2016-04-23 15:11:37
I did not have a problem at all try to use, but I think all right thinner than the rope I thought when I tried to open the products that we are a very happy early to arrive at hand from the order. If the protect the life of people in this one also it will repeat.
This review is about item#07077567.
For silo lift
5
From Japan
On 2015-07-13 15:28:18
It is very good.
This review is about item#07077567.