Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hand Tightener
  • Hand Tightener
  • Hand Tightener

Hand Tightener 5m

5.00 (3)
Item.#
07077621
Mfr.#
5m
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensil Force (kg)
30
Thickness (mm)
30
Hook
No. 24 large-sized hooks
Weight (g)
580 (main body)
Hook Opening (mm)
50
Specification
16 mm Tetoron signal ropes (with red core)
Rope Length (m)
5
Length (mm)
160 (cross direction)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Load up when working at the time of the roof construction and completion of framework at the time of house construction
5
From Japan
On 2017-03-21 16:53:45
Just may be the length of the Company field work. Have come in handy because the easy-to-use.
This review is about item#7077646.
High-place work
5
From Japan
On 2017-01-11 08:40:49
Expansion and contraction is the easy-to-use and easy. I was able to work with confidence thanks to this product.
This review is about item#07077646.
Painting of roof
5
From Japan
On 2017-01-05 14:57:01
Simple to expand and contract, it requires no effort from desorption is also one touch.
This review is about item#7077637.